Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Connector, 1/4

  • Mfr # 30E594

  • Zoro # G4869112


product price: $7.19
/ea

Key Features

Material
Steel
Coupling Component
Quick Coupler Body
Connection Type
(M)NPT x (F)NPT
Finish/Coating
Chrome-Plated
Seal Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E594
Zoro #
G4869112
UPC #
190735612361
Country of Origin
China

Dimensions

Thread Size
1/4 in
Overall Length
2.04 in
Body Size - Quick Connect Air Couplings
1/4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Swivel Connector
Material
Steel
Coupling Component
Quick Coupler Body
Connection Type
(M)NPT x (F)NPT
Finish/Coating
Chrome-Plated
Seal Material
NBR
Temp. Range
-20 Degrees to 150 Degrees F
Outlet
1/4 in NPT
Inlet
1/4 in NPT
Application
Use with Air Hoses and Air Tools
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Swivel Angle
360 Degrees
Fitting Material Grade
Ml08
For Use On
Pneumatic Tools, Pneumatic Tubing Lines
Number of Pivot Points
1
Includes Pre-Applied Thread Sealant
No
Outlet Connection Type
NPT
Minimum Operating Temperature
-20 Degrees F
Outlet Connection Gender
Female
Maximum Operating Temperature
150 Degrees F
Swivel Type
Ball-Joint
Pivot Angle
25 Degrees
Max. Working Pressure @ 70 F
150 psi

Description

Swivel Connector, Fitting Material Steel, Fitting Material Finish Chrome-Plated, Fitting Material Grade Ml08, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 1, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Seal Material NBR, Swivel Angle 360 Degrees , Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.