Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Joint Housing

  • Mfr # 42PC69

  • Zoro # G7801127


product price: $74.69
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-916TW
Overall Width
2 3/4 in
Overall Height
2 3/16 in
For Reel Series
RHA series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC69
Zoro #
G7801127
UPC #
00194484255961
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 3/4 in
Overall Height
2 3/16 in
Overall Depth
2 3/16 in
Overall Dimensions
2 3/16 in D x 2 3/4 in W x 2 3/16 in H

Details

Item
Swivel Joint Housing
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-916TW
For Reel Series
RHA series
Material
Brass

Description

Swivel Joint Housing, For Reel Series RHA series, For Use With Grainger Item Number 45UZ53, For Use With Mfr. Model Number GGSRHA-916TW, Material Brass, Overall Width 2 3/4 in, Overall Height 2 3/16 in, Overall Depth 2 3/16 in, 2 3/16 in D x 2 3/4 in W x 2 3/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.