Swivel Joint Housing
Mfr # PN31XG6103G
Zoro # G9678891
product price: $64.29
/eaKey Features
Overall Height
1 5/16 in
Overall Width
1 9/16 in
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1315ST, RA-1323, RA-1330
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN31XG6103G
Zoro #
G9678891
UPC #
190735614303
Country of Origin
Korea, Republic of
Dimensions
Overall Height
1 5/16 in
Overall Width
1 9/16 in
Overall Dimensions
2 1/16 in D x 1 9/16 in W x 1 5/16 in H
Overall Depth
2 1/16 in
Details
Item
Swivel Joint Housing
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1315ST, RA-1323, RA-1330
Material
Brass
For Reel Series
RA, RA-ST series
Description
Swivel Joint Housing, For Reel Series RA, RA-ST series, For Use With Grainger Item Number 31XG61, 31XG63, 31XG66, For Use With Mfr. Model Number RA-1315ST, RA-1323, RA-1330, Material Brass, Overall Width 1 9/16 in, Overall Height 1 5/16 in, Overall Depth 2 1/16 in, 2 1/16 in D x 1 9/16 in W x 1 5/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.