Swivel Joint Housing
Mfr # PN31XG6903G
Zoro # G9678864
product price: $64.59
/eaKey Features
Overall Height
1 5/16 in
Overall Width
1 9/16 in
For Use With Mfr. Model Number
TWA-910-STS
Fits Brand
Speedaire
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN31XG6903G
Zoro #
G9678864
UPC #
190735614334
Country of Origin
Korea, Republic of
Dimensions
Overall Height
1 5/16 in
Overall Width
1 9/16 in
Overall Depth
2 1/16 in
Overall Dimensions
2 1/16 in D x 1 9/16 in W x 1 5/16 in H
Details
Item
Swivel Joint Housing
For Use With Mfr. Model Number
TWA-910-STS
Fits Brand
Speedaire
Material
Brass
For Reel Series
TWA STS series
Description
Swivel Joint Housing, For Reel Series TWA STS series, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number TWA-910-STS, Material Brass, Overall Width 1 9/16 in, Overall Height 1 5/16 in, Overall Depth 2 1/16 in, 2 1/16 in D x 1 9/16 in W x 1 5/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.