Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel O-Ring Kit, 1/4

  • Mfr # TT2CUD22G

  • Zoro # G9530324


product price: $34.09
/ea

Key Features

Overall Height
4 3/8 in
Overall Width
2 1/8 in
For Use With Mfr. Model Number
W8081522
Fits Brand
Speedaire
Material
Brass, Nitrile, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2CUD22G
Zoro #
G9530324
UPC #
190735625071
Country of Origin
China

Dimensions

Overall Height
4 3/8 in
Overall Width
2 1/8 in
Overall Depth
3 11/16 in
Overall Dimensions
3 11/16 in D x 2 1/8 in W x 4 3/8 in H

Details

Item
Swivel O-Ring Kit
For Use With Mfr. Model Number
W8081522
Fits Brand
Speedaire
Material
Brass, Nitrile, Steel

Description

Swivel O-Ring Kit, For Use With Grainger Item Number 2CUD2, For Use With Mfr. Model Number W8081522, Material Brass, Nitrile, Steel, Overall Width 2 1/8 in, Overall Height 4 3/8 in, Overall Depth 3 11/16 in, 3 11/16 in D x 2 1/8 in W x 4 3/8 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.