Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel O-Ring Kit, 3/8

  • Mfr # TT2CU8151G

  • Zoro # G2440895


product price: $5.89
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
l805102/L815152
Material
Aluminum, Carbon Steel, Nitrile
Overall Depth
1 15/16 in
Overall Dimensions
1 15/16 in D x 1 in W x 1 3/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2CU8151G
Zoro #
G2440895
UPC #
190735838730
Country of Origin
China

Dimensions

Overall Depth
1 15/16 in
Overall Dimensions
1 15/16 in D x 1 in W x 1 3/8 in H
Overall Width
1 in
Overall Height
1 3/8 in

Details

Item
Swivel O-Ring Kit
Fits Brand
Speedaire
For Use With Mfr. Model Number
l805102/L815152
Material
Aluminum, Carbon Steel, Nitrile

Description

Swivel O-Ring Kit, For Use With Grainger Item Number 2CUA3, 2CUA5, For Use With Mfr. Model Number l805102/L815152, Material Aluminum, Carbon Steel, Nitrile, Overall Width 1 in, Overall Height 1 3/8 in, Overall Depth 1 15/16 in, 1 15/16 in D x 1 in W x 1 3/8 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.