Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank, Air, 60 G, 200 PSI

  • Mfr # 5Z360

  • Zoro # G3198711


product price: $1,009.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Capacity (Gal.)
60
Working Pressure (PSI)
200
Tank Type
Horizontal
Max. Recommended Pump Sz. (HP)
5/2
Standards
ASME U Stamp, ASME UM Stamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Z360
Zoro #
G3198711
UPC #
190735677766
Country of Origin
United States

Dimensions

Height (In.)
27.6 in
Dimension H (In.)
2.0 in
Dimension A (In.)
29.0 in
Dimension D (In.)
4.6 in
Dia. (In.)
20 in
Dimension F (In.)
28.0 in
Dimension L (In.)
2.0 in
Length (In.)
48 in
Dimension J (In.)
1.4 in
Dimension G (In.)
18.0 in
Dimension B (In.)
9.3 in
Dimension E (In.)
0.6 in
Dimension C (In.)
3.0 in
Overall Length
48 in
Shell Thickness
35.8 in
Outside Diameter
20 in
Overall Width
20 in
Overall Height
27.6 in

Details

Capacity (Gal.)
60
Item
Air Tank
Working Pressure (PSI)
200
Tank Type
Horizontal
Max. Recommended Pump Sz. (HP)
5/2
Standards
ASME U Stamp, ASME UM Stamp
NPT (In.) N
3/8
Baseplate for NEMA Frame
145T, 184T, 56, 56H, 56HZ
Shell (In.)
35.8 in
Material
Steel
Type
Stationary
NPT (In.) S
2
NPT (In.) O
3/4
NPT (In.) R
2
Maximum Operating Pressure
200 psi
Maximum Compressor/Pump Power
5 hp
Tank Capacity
60 gal
ASME Tank
Yes

Description

Air Tank, Tank Capacity 60 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 48 in, Overall Width 20 in, Overall Height 27.6 in, Standards ASME U Stamp, ASME UM Stamp, Maximum Compressor/Pump Power 5 hp, Outside Diameter 20 in, Material Steel, ASME Tank Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.