Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TK10
Zoro #
G0483104
UPC #
190735629932
Country of Origin
United States
Dimensions
Length (In.)
31 1/2 in
Height (In.)
18 1/2 in
Width (In.)
12 1/2 in
Tank Dia. (In.)
14 in
Overall Length
31.5 in
Overall Height
18.5 in
Overall Width
12.5 in
Details
Item
Portable Carry Tank
Tank Type
Horizontal
Tank (Gal.)
20 gal
Working Pressure (PSI)
144
Material
Steel
Includes
ASME Safety Valve
Steel Tank (Gauge)
15 ga
Maximum Operating Pressure
144 psi
Tank Capacity
20 gal
Description
Portable Carry Tank, Tank Capacity 20 gal, Maximum Operating Pressure 144 psi, Tank Type Horizontal, Overall Length 31.5 in, Overall Width 12.5 in, Overall Height 18.5 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.