Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank, Stationary, 30 G

  • Mfr # 1VW39

  • Zoro # G3251893


product price: $1,055.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tank Type
Horizontal
Tank (Gal.)
30 gal
Working Pressure (PSI)
200
HP
13
Includes
Three 1/2 in NPT, Two 1/4 in NPT and One 3/8 in NPT Drain Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW39
Zoro #
G3251893
UPC #
190735604236
Country of Origin
United States

Dimensions

Width (In.)
18 in
Length (In.)
39 3/8 in
Tank Dia. (In.)
16 in
Height (In.)
23 in
Overall Height
23 in
Overall Length
39.37 in
Outside Diameter
16 in
Overall Width
18 in

Details

Item
Air Tank
Tank Type
Horizontal
Tank (Gal.)
30 gal
Working Pressure (PSI)
200
HP
13
Includes
Three 1/2 in NPT, Two 1/4 in NPT and One 3/8 in NPT Drain Ports
Material
Steel
Steel Tank (Gauge)
10 ga
Finish
Green Metallic
Maximum Compressor/Pump Power
13 hp
Standards
ASME U Stamp
ASME Tank
Yes
Maximum Operating Pressure
200 psi
Tank Capacity
30 gal
Port Type
NPT

Description

Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 39.37 in, Overall Width 18 in, Overall Height 23 in, Standards ASME U Stamp, Maximum Compressor/Pump Power 13 hp, Outside Diameter 16 in, Material Steel, Finish Green Metallic, ASME Tank Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.