Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Throttle Control, Campbell Hausfeld

  • Mfr # CV006415SJ

  • Zoro # G3661945


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/8 in
Fits Brand
Campbell Hausfeld, Speedaire
Product Type
Throttle Control
Compatible with Brand
Campbell Hausfeld
Compatible with Manufacturer Part Number
5F564D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV006415SJ
Zoro #
G3661945
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/8 in

Details

Item
Throttle Control
Fits Brand
Campbell Hausfeld, Speedaire
Product Type
Throttle Control
Compatible with Brand
Campbell Hausfeld
Compatible with Manufacturer Part Number
5F564D

Description

Throttle Control, Series Not Applicable, Compatible Grainger Part Number 59DG82, 5F564, Product Type Throttle Control, Compatible with Manufacturer Part Number 5F564D, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.