Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Lever Air Gun, 1-1/2" Extension

  • Mfr # 22YK51

  • Zoro # G6159763


product price: $9.69
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Chrome Plated Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 (F) NPSM
Includes
Brass Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YK51
Zoro #
G6159763
UPC #
190735607145
Country of Origin
China

Dimensions

Outlet Size
1/8 (F) NPSM
Overall Length
5 1/4 in
Extension Size
1 1/2 in
Nozzle Length
1 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Chrome Plated Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Output
90 psi
Air Consumption
11 scfm
Item
Air Gun
Number of Nozzles Included
1
Sound Level
110 dB
Nozzle Features
Non-Marring
Output Thrust
0.8 lbf
Air Inlet Type
NPT
Chip Guard Included
No
Maximum Inlet Pressure
150 psi
Air Flow Pattern
Focused
OSHA Pressure Compliant
Yes
Nozzle Angle
Straight
Air Inlet Gender
Female
Nozzle Tip Material
Brass

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 3/4 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 110 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Chrome-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.