Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Lever Air Gun, 24-3/4" Extension

  • Mfr # 52CF67

  • Zoro # G7717781


product price: $22.19
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Brass Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF67
Zoro #
G7717781
UPC #
190735987018
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
26 1/4 in
Overall Width
2 1/4 in
Extension Size
24 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
1/2 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
220 psi
Max. dBA
95
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Air Consumption
9 scfm
Output
90 psi
Item
Air Gun
Air Gun Product Group
Air Gun
Nozzle Tip Material
Brass
Air Inlet Type
NPT
Sound Level
95 dB
Air Flow Pattern
Focused
Nozzle Features
Non-Marring
Maximum Inlet Pressure
220 psi
OSHA Pressure Compliant
Yes
Output Thrust
0.7 lbf
Air Inlet Gender
Female
Number of Nozzles Included
1
Nozzle Angle
Straight
Chip Guard Included
No

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 95 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.