Zoro Homepage

Tire Inflator, 1/4 In, Black

  • Mfr # 22YL04

  • Zoro # G8674565


product price: $49.39
/ea

Key Features

Used For
Inflating and Checking Pressure
Includes
Gauge, Inflating Gun Body, Locking Chuck, Rubber Hose
Material
Nylon
Application
Inflating and Checking Pressure
Hose Length
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YL04
Zoro #
G8674565
UPC #
190735607664
Country of Origin
China

Dimensions

Hose Length
12 5/8 in
Thread Size
1/4 in
Dimension
33 1/2 in
Size
1/4 in

Details

Used For
Inflating and Checking Pressure
Includes
Gauge, Inflating Gun Body, Locking Chuck, Rubber Hose
Material
Nylon
Application
Inflating and Checking Pressure
Item
Tire Inflator
Max. Safe Storage Temp.
122 Degrees F
Calibration
0 to 160 psi
Color/Finish
Black
Features
Locking Chuck, Displays both PSI and bar Units of Measure, Rotatable hose fitting
Product Type
Single-Tire Inflator Gauges
Maximum Operating Air Pressure
220 psi
Minimum Operating Air Pressure
0 psi
Minimum Safe Storage Temperature
32 Degrees F
Minimum Operating Temperature
-4 Degrees F
Head Style
Single
Color
Black, Blue
Pressure Increments
2 psi
Gauge Type
Dial
Chuck Type
Straight Lock-On
Thread Standard
FNPT
Maximum Safe Storage Temperature
122 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Tire Inflator, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Gauge, Inflating Gun Body, Locking Chuck, Rubber Hose, Maximum Operating Air Pressure 220 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 5/8 in, Thread Standard FNPT, Material Nylon, Minimum Operating Air Pressure 0 psi, Features Locking Chuck, Displays both PSI and bar Units of Measure, Rotatable hose fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.