Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator, 1/4 In, Chrome

  • Mfr # 22YL02

  • Zoro # G8674556


product price: $33.39
/ea

Key Features

Used For
Inflating and Checking Pressure
Includes
Air Chuck, Indicator Gauge, Inflating Gun Body, Rubber Hose
Material
Zinc
Application
Inflating and Checking Pressure
Hose Length
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YL02
Zoro #
G8674556
UPC #
190735607640
Country of Origin
China

Dimensions

Hose Length
12 5/8 in
Thread Size
1/4 in
Dimension
12 in
Size
12 in

Details

Used For
Inflating and Checking Pressure
Includes
Air Chuck, Indicator Gauge, Inflating Gun Body, Rubber Hose
Material
Zinc
Application
Inflating and Checking Pressure
Calibration
10 to 120 psi
Item
Tire Inflator
Max. Safe Storage Temp.
122 Degrees F
Color/Finish
Chrome
Features
2 psi Increments, In-Line Gauge, Straight Tapered Chuck
Range
0 to 100 psi
Product Type
Single-Tire Inflator Gauges
Thread Standard
FNPT
Minimum Operating Air Pressure
10 psi
Chuck Type
Straight Push-On
Finish
Chrome Plated
Maximum Safe Storage Temperature
122 Degrees F
Maximum Operating Temperature
122 Degrees F
Color
Silver
Head Style
Single
Minimum Operating Temperature
-4 Degrees F
Gauge Type
In-Line
Minimum Safe Storage Temperature
32 Degrees F
Pressure Increments
2 psi
Maximum Operating Air Pressure
100 psi

Description

Tire Inflator, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Push-On, Includes Air Chuck, Indicator Gauge, Inflating Gun Body, Rubber Hose, Maximum Operating Air Pressure 100 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 5/8 in, Thread Standard FNPT, Material Zinc, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, In-Line Gauge, Straight Tapered Chuck, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.