Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator, 1/4 In, Polish

  • Mfr # 22YL03

  • Zoro # G6080277


product price: $44.89
/ea

Key Features

Used For
Inflating and Checking Pressure
Includes
Bayonet Type Inflator Gauge, Dual Chuck, Inflating Gun Body, Rubber Hose
Material
Zinc
Application
Inflating and Checking Pressure
Hose Length
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YL03
Zoro #
G6080277
UPC #
190735607657
Country of Origin
China

Dimensions

Hose Length
12 5/8 in
Dimension
18 in
Size
18 in
Thread Size
1/4 in

Details

Used For
Inflating and Checking Pressure
Includes
Bayonet Type Inflator Gauge, Dual Chuck, Inflating Gun Body, Rubber Hose
Material
Zinc
Application
Inflating and Checking Pressure
Max. Safe Storage Temp.
122 Degrees F
Color/Finish
Polish
Calibration
0 to 100 psi
Item
Tire Inflator
Range
0 to 100 psi
Features
2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass
Product Type
Single-Tire Inflator Gauges
Pressure Increments
2 psi
Maximum Safe Storage Temperature
122 Degrees F
Minimum Safe Storage Temperature
32 Degrees F
Maximum Operating Air Pressure
100 psi
Head Style
Dual
Gauge Type
Sight Glass
Finish
Chrome Plated
Color
Silver
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Minimum Operating Air Pressure
10 psi
Chuck Type
Straight Long-Reach Push-On
Thread Standard
FNPT

Description

Tire Inflator, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes Bayonet Type Inflator Gauge, Dual Chuck, Inflating Gun Body, Rubber Hose, Maximum Operating Air Pressure 100 psi, Head Style Dual, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 5/8 in, Thread Standard FNPT, Material Zinc, Minimum Operating Air Pressure 10 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.