Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Retractor, For Tool 4-9 Lb, No Lock

  • Mfr # 5YAP0

  • Zoro # G2558342


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
4.00 to 9.00 lb
Cable Length
8 ft
Ratchet Lock
No
Reel Weight
6.28 lb
Overall Height
7 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YAP0
Zoro #
G2558342
UPC #
190735672853
Country of Origin
China

Dimensions

Cable Length
8 ft
Overall Height
7 9/16 in
Overall Width
7 9/16 in
Overall Depth
3 7/8 in
Hanger Opening Size
3/4 in
Reel Height When Retracted
7 1/2 in

Details

Item
Tool Balancer
For Tool Weighing
4.00 to 9.00 lb
Ratchet Lock
No
Reel Weight
6.28 lb
Tension Adjustment
Hex Wrench
Housing Material
Die Cast Aluminum
Lock Mechanism
Non-Locking
Features
3 Suspension Points
Includes
Tension Adjustment Tool
Cable Material
Steel
Minimum Tool Weight
4 lb
Rotation Type
Fixed
Drum Type
Standard
Product Type
Tool Balancer
Shock Absorption
Included
Reel Mount Type
Not Included
Maximum Tool Weight
9 lb
Tool Attachment Type
Spring Clip
Spring Fail Mechanism
Yes
Tool Balancer Series
No Series

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 4.00 to 9.00 lb, Maximum Tool Weight 9 lb, Minimum Tool Weight 4 lb, Cable Length 8 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Not Included, Reel Height When Retracted 7 1/2 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Included, Spring Fail Mechanism Yes, Drum Type Standard, Features 3 Suspension Points, Hanger Opening Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.