Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp
Mfr # 21AA83
Zoro # G7595323
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 3/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.8 hp
Free Speed
10,000 RPM
Max. Speed
10,000 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21AA83
Zoro #
G7595323
UPC #
190735605363
Country of Origin
Korea, Republic of
Dimensions
Overall Length
9 3/8 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
4 in
Air Inlet Connection Size
1/4 in
Side Handle Length
128 mm
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.8 hp, For Wheel Type Type 27, Max. Speed 10,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Throttle Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Speed Ranges 9,000 to 11,000 RPM, Variable Speed Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.