Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Lockout, 3/4 In

  • Mfr # 4ZM29

  • Zoro # G1282443


product price: $46.49
/ea

Key Features

NPT (In.)
3/4 in
For Use With
Speedaire Intermediate, Speedaire Standard
Coefficient of Volume Exhaust
0.2
Coefficient of Volume Forward
7.7
Type
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZM29
Zoro #
G1282443
UPC #
190735632352
Country of Origin
China

Dimensions

Air Inlet Size
3/4 in
Exhaust Port Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Air Line Lockout Valve
NPT (In.)
3/4 in
For Use With
Speedaire Intermediate, Speedaire Standard
Coefficient of Volume Exhaust
0.2
Coefficient of Volume Forward
7.7
Type
Modular
Standards
OSHA Regulation 29 CFR Part 1910
Body Material
Aluminum
Number of Air Outlets
1
Maximum Operating Pressure
123 psi
Air Inlet Gender
Male
Maximum Operating Temperature
122 Degrees F
Series
Standard Modular Connectors
Exhaust Port Type
NPT
Air Inlet Type
NPT
Number of Air Inlets
1
Modular Connection
No Modular Connection
System Location
Air line
Seal Material
Rubber
Air Outlet Type
NPT
Weight
0.5 kg
Air Outlet Gender
Male

Description

Air Line Lockout Valve, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Size 3/4 in, Air Outlet Type NPT, Maximum Operating Pressure 123 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Aluminum, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 7.7, Exhaust Port Size 3/4 in, Exhaust Port Type NPT, For Use With Speedaire Intermediate, Speedaire Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.