Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Lockout, 3/8 In

  • Mfr # 4ZM25

  • Zoro # G3398062


product price: $33.59
/ea

Key Features

NPT (In.)
3/8 in
Coefficient of Volume Exhaust
0.2
For Use With
Speedaire Compact
Coefficient of Volume Forward
5.7
Type
Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZM25
Zoro #
G3398062
UPC #
190735632314
Country of Origin
China

Dimensions

Air Outlet Size
3/8 in
Exhaust Port Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Air Line Lockout Valve
NPT (In.)
3/8 in
Coefficient of Volume Exhaust
0.2
For Use With
Speedaire Compact
Coefficient of Volume Forward
5.7
Type
Modular
Standards
OSHA Regulation 29 CFR Part 1910
Series
Standard Modular Connectors
Air Inlet Type
NPT
Maximum Operating Temperature
122 Degrees F
Exhaust Port Type
NPT
Body Material
Zinc
Maximum Operating Pressure
250 psi
System Location
Air line
Modular Connection
No Modular Connection
Air Outlet Gender
Male
Weight
0.3 kg
Air Outlet Type
NPT
Seal Material
Rubber
Number of Air Outlets
1
Air Inlet Gender
Male
Number of Air Inlets
1

Description

Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Zinc, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 5.7, Exhaust Port Size 3/8 in, Exhaust Port Type NPT, For Use With Speedaire Compact, Modular Connection No Modular Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.