Zoro Homepage

Washer, PK2

  • Mfr # GGS_56650

  • Zoro # G1606575


product price: $4.59
/pk 2, $2.30/ea

Key Features

For Use With Mfr. Model Number
L850154/HP #21
Fits Brand
Speedaire
Overall Height
11/16 in
Overall Width
7/8 in
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56650
Zoro #
G1606575
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11/16 in
Overall Width
7/8 in
Overall Depth
7/8 in
Overall Dimensions
7/8 in D x 7/8 in W x 11/16 in H

Details

Item
Washer
For Use With Mfr. Model Number
L850154/HP #21
Fits Brand
Speedaire
Material
PTFE

Description

Washer, For Use With Grainger Item Number 440G24, For Use With Mfr. Model Number L850154/HP #21, Material PTFE, Overall Width 7/8 in, Overall Height 11/16 in, Overall Depth 7/8 in, 7/8 in D x 7/8 in W x 11/16 in H, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.