Shop SPEEDAIRE

Zero Loss Drain, Pilot Operated, 1/2In NPT

  • Mfr # 8510-4
  • Zoro # G6455154

product price: 
$
976.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compressor Performance
530 cfm
Min. Pressure
11.5 psi
Number of Inlets
2
Drain Outlet Dia.
1/2 in
Drain Rate
1.08 gpm @ 100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8510-4
Zoro #
G6455154
UPC #
-
Country of Origin
United States
Compressor Performance
530 cfm
Item
Zero Loss Condensate Drain
Min. Pressure
11.5 psi
Number of Inlets
2
Drain Rate
1.08 gpm @ 100 psi
Inlet/Outlet
1/2 / 1/2 in NPT
Voltage
90 to 260V AC
Max. Pressure
725 psi
Filter Performance
5,298 scfm
Pilot Pressure
11.5 to 230 psi
Operating Temp. Min./Max.
36 Degrees to 180 Degrees F
Phase
1
Operation Type
Level Activated
Includes
Terminal Connections
Refrigeration Dryer Performance
1,060
Amps AC
0.15 A
Hz
50-60
Body Material
Aluminum
Enclosure
IP65
Bowl Capacity
250 mL
Outlet Gender
Female
Minimum Operating Temperature
36 Degrees F
Outlet Type
NPT
Minimum Pilot Pressure
11.5 psi
Current
0.15 A
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
725 psi
Number of Air Inlets
2
Inlet Gender
Female
Inlet Type
NPT
Maximum Flow Rate
530 cfm
Frequency
50 Hz, 60 Hz
Minimum Operating Pressure
11.5 psi
Enclosure Rating
IP65
Drain Port Gender
Female
Maximum Pilot Pressure
230 psi

Dimensions

Drain Outlet Dia.
1/2 in
Overall Width
2 1/2 in
Overall Depth
6 1/8 in
Overall Height
7 in
Width
2 1/2 in
Depth
6 1/10 in
Height
7 in
Drain Port Size
3/8 in
Outlet Size
1/2 in
Inlet Size
1/2 in

Description

Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 3/8 in, Drain Port Gender Female, Maximum Operating Pressure 725 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 2, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 6 1/8 in, Overall Height 7 in, Overall Width 2 1/2 in, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.