Zoro Homepage

Art Products Fabric Squeegee, 14 in. Nitrile Blade 65 Durometer Red

  • Mfr # 1589488

  • Zoro # G315763567


product price: $58.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589488
Zoro #
G315763567
UPC #
651032044946
Country of Origin
United States

Description

Fabric Squeegee 14 in. Nitrile Blade 65 Durometer Red Designed specifically for screen printing on fabric this squeegee has rounded edges that push more ink through the screen. The 14 inch Fabric Squeegee has a wood handle and a 65 durometer nitrile blade that is suited for shorter print runs. Specifications - Color: Brown - Grade Level: Not Specified - Selling UOM: Each - Certifications: Not Applicable - Safety: No Choking Hazard - Allergens: Contains No Allergens - Size: 14 in - Material: Wood/Nitrile - Size: 14 in - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.