Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Art Products Graphic Squeegee, 12 in. Neoprene Blade 70 Durometer

  • Mfr # 1589491

  • Zoro # G115763545


product price: $52.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1589491
Zoro #
G115763545
UPC #
651032045370
Country of Origin
United States

Description

Graphic Squeegee 12 in.Neoprene Blade 70 Durometer Speedball Graphic Squeegee is designed for graphic screen printing but can also be used on paper cardboard or wood.12 inch squeegee features a wood handle and a firm durable 70 durometer neoprene blade suitable for shorter print runs and high-usage applications.Neoprene blade is impervious to acids turpentine and thinners.Specifications - Color: Brown - Grade Level: Not Specified - Selling UOM: Each - Certifications: Not Applicable - Safety: No Choking Hazard - Allergens: Contains No Allergens - Material: Wood/Neoprene - Size: 12 in.- Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.