Zoro Homepage

Drive Bolt, Steel, Black, 3 1/4 in L.

  • Mfr # 3676670

  • Zoro # G415812295


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3676670
Zoro #
G415812295
UPC #
-
Country of Origin
United States

Details

Item
Replacement parts

Description

Drive Bolt, Product Type Drive Bolt, Material Steel, Overall Width 14 mm, Color Black, Overall Length 3 1/4 in, Overall Height 9/16 in, Compatible with Grainger Part Number 870WP0, 870WP1, 870WP2, Compatible with Manufacturer Model Number 3674481, 3674490, 3674499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.