Zoro Homepage

Load Binder, Grab-Hook, Black, Steel

  • Mfr # 3674481

  • Zoro # G915869560


product price: $219.99
/ea
Sold in multiples of 2 for $439.98
Free Shipping & Returns

Key Features

Hook Type
Grab-Hook
Hook Material
Steel
Color
Black
Working Load Limit
6,600 lb
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3674481
Zoro #
G915869560
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Take Up Length
9 in
Compatible Chain Size
5/16 in, 3/8 in
Overall Length
23 in
Handle Length
14 in

Details

Item
Drill powered load binder
Hook Type
Grab-Hook
Hook Material
Steel
Color
Black
Working Load Limit
6,600 lb
Bar Material
Steel
Standards
CVSA, DOT, FMCSA, WSTDA
Features
Adjustable Ratchet
Load Binder Type
Drill Powered

Description

Drill powered load binder, Working Load Limit 6,600 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 9 in, Hook Type Grab-Hook, Color Black, Features Adjustable Ratchet, Load Binder Type Drill Powered, Handle Length 14 in, Overall Length 23 in, Manufacturers Warranty Length 1 yr, Standards CVSA, DOT, FMCSA, WSTDA, Bar Material Steel, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.