Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Binder, Grab-Hook, Black, Steel

  • Mfr # 3674490

  • Zoro # G515869502


product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns

Key Features

Hook Type
Grab-Hook
Hook Material
Steel
Color
Black
Working Load Limit
9,200 lb
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3674490
Zoro #
G515869502
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Handle Length
14 in
Take Up Length
9 in
Overall Length
23 1/4 in
Compatible Chain Size
3/8 in, 1/2 in

Details

Item
Drill powered load binder
Hook Type
Grab-Hook
Hook Material
Steel
Color
Black
Working Load Limit
9,200 lb
Features
Adjustable Ratchet
Load Binder Type
Drill Powered
Standards
CVSA, DOT, FMCSA, WSTDA
Bar Material
Steel

Description

Drill powered load binder, Working Load Limit 9,200 lb, Compatible Chain Size 3/8 in, 1/2 in, Take Up Length 9 in, Hook Type Grab-Hook, Color Black, Features Adjustable Ratchet, Load Binder Type Drill Powered, Handle Length 14 in, Overall Length 23 1/4 in, Manufacturers Warranty Length 1 yr, Standards CVSA, DOT, FMCSA, WSTDA, Bar Material Steel, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.