Zoro Homepage

15 Degree Nozzle for 5AEU1

  • Mfr # CJ-QDN-1503Y

  • Zoro # G0593354


product price: $22.99
/ea

Key Features

Material
Steel
Type
15 Degrees Fan
Max. Flow GPM
0.5 gpm
For Use With
5AEU1 CoilJet
Max. Fluid Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-QDN-1503Y
Zoro #
G0593354
UPC #
-
Country of Origin
United States

Details

Material
Steel
Type
15 Degrees Fan
Item
Quick Disconnect Nozzle
Max. Flow GPM
0.5 gpm
For Use With
5AEU1 CoilJet
Max. Fluid Temp. (F)
200 Degrees F
Max. Pressure (PSI)
100 psi
Compatible Product Type
Coil Washers
Operating Pressure - Maximum
100 psi
Product Type
Quick Disconnect Nozzle
Fluid Temperature - Maximum
200 Degrees F
Compatible Manufacturer Model Number
CJ-95
Flow Rate - Maximum
0.5 gpm
Compatible Series
CoilJet

Description

Quick Disconnect Nozzle, 15 Degrees Fan, For Use With 5AEU1 CoilJet, Material Steel, Length -, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 100 psi, Inlet Port (In.) -, Lance Length (In.) -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.