Zoro Homepage

16 inch Extension for 5AEU1

  • Mfr # CJ-WWSS-EXT

  • Zoro # G2295413


product price: $57.15
/ea

Key Features

Length
16 in
Material
Stainless Steel
Type
16 in Long
Max. Fluid Temp. (F)
200 Degrees F
Lance Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-WWSS-EXT
Zoro #
G2295413
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Lance Length (In.)
16 in
Overall Length
16 in
Lance Length
16 in

Details

Material
Stainless Steel
Type
16 in Long
Item
Extension Lance Assembly
Max. Fluid Temp. (F)
200 Degrees F
For Use With
5AEU1 CoilJet
Max. Flow GPM
0.5 gpm
Max. Pressure (PSI)
150 psi
Fluid Temperature - Maximum
200 Degrees F
Compatible Manufacturer Model Number
CJ-95
Product Type
Extension Lance Assembly
Compatible Product Type
Coil Washers
Flow Rate - Maximum
0.5 gpm
Compatible Series
CoilJet
Operating Pressure - Maximum
150 psi

Description

Extension Lance Assembly, 16 in Long, For Use With 5AEU1 CoilJet, Material Stainless Steel, Length 16 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 150 psi, Inlet Port (In.) -, Lance Length (In.) 16 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.