Zoro Homepage

Battery for Model CJ-95 CoilJet (5AEU1)

  • Mfr # CJ-9689

  • Zoro # G2660463


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
2.56 in
Depth
5.95 in
Height
3.7 in
Weight
4.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-9689
Zoro #
G2660463
UPC #
-
Country of Origin
China

Dimensions

Width
2.56 in
Depth
5.95 in
Height
3.7 in
Overall Height
3.86 in

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 2.56 in, Depth 5.95 in, Housing Material - Batteries ABS, Terminal Location Top, Application Emergency Lightin, Float and Light Cyclic Applications Including Fire and Security Systems, Medical Devices, Toys, UPS, For Use With Mfr. No. CJ-95, Recharge Time 4 to 7 hr, Battery Chemistry Lead Acid, Rechargeable Up To 500 Times, Weight 4.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.