Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Coil Washer, 1/5 HP.

  • Mfr # CJ-125

  • Zoro # G4649732


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Type
Portable
HP
1/5 hp
GPM
0.6 gpm
Length
18 in
Hose Dimensions
1/4 in x 10 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-125
Zoro #
G4649732
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Hose Dimensions
1/4 in x 10 Ft
Width
10 in
Height
19 in
Hose Length
10 ft
Overall Height
19 in
Hose Diameter
1/4 in
Overall Width
10 in
For System Size
5 ton
Overall Depth
18 in

Details

Item
Coil Cleaning System
Type
Portable
HP
1/5 hp
GPM
0.6 gpm
Pump Type
Diaphragm
Includes
(2) Nozzles, Battery Charger
Water Input Temp.
120 Degrees F
Volts/Phase
12V DC
Usable Hours per Week
40 hr
Net Weight
23 lb
Operating Pressure
125 psi
Pump Drive
Direct
Application
Evaporator Coils, Condenser Coils, Solar Panels, Refrigerated Vehicles
Series
CoilJet
Warranty
1 yr
Product Type
Coil Cleaning System
Horsepower
1/5 hp
Power Source
Battery
Flow Rate - Maximum
0.6 gpm
For Chemical Cleaner
Speedyfoam
Water Source
Tank
Battery Voltage
12V DC
Input Voltage
12V DC
Battery Recharge
Rechargeable
Chemical Tank Capacity
1.75 qt
Mobility
Shoulder Strap
Water Temperature - Maximum
120 Degrees F
Includes Chemical Tank
Chemical Tank Included
Operating Weight - Maximum
22 lb
Water Tank Capacity
3.3 gal
Includes Batteries
Battery Included

Description

Coil Cleaning System, Portable, 1/5 hp HP, 0.6 gpm GPM, Operating Pressure 125 psi, Hose Dimensions 1/4 in x 10 Ft, Height 19 in, Length 18 in, Width 10 in, Volts/Phase 12V DC, Pump Drive Direct, Pump Type Diaphragm, Usable Hours per Week 40 hr, Water Input Temp. 120 Degrees F, Net Weight 23 lb, Includes (2) Nozzles, Battery Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.