Coil Cleaning System, 3.3 gal, 220 psi

  • Mfr # CJ-200e
  • Zoro # G7255300
product price: 
$
1,128.99
/ea
Free Shipping & Returns

Key Features

Type
Portable
HP
1/4 hp
GPM
0.5 gpm
Water Input Temp.
Up to 120 Degrees F
Net Weight
20 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CJ-200e
Zoro #
G7255300
UPC #
-
Country of Origin
Viet Nam
Item
Coil Cleaning System
Type
Portable
HP
1/4 hp
GPM
0.5 gpm
Water Input Temp.
Up to 120 Degrees F
Net Weight
20 lb
Operating Pressure
200 psi
Usable Hours per Week
40 hr
Pump Drive
Direct
Plug Type
5-15
Volts/Phase
115V
Pump Type
Diaphragm
Includes
(2) Nozzles, 15 ft Power Cord
Application
Condenser Coils, Evaporator Coils
Series
CoilJet
Warranty
1 yr
Product Type
Coil Cleaning System
Includes Chemical Tank
Chemical Tank Included
Water Temperature - Maximum
120 Degrees F
Current
1.5 A
Input Voltage
110V AC
Mobility
Shoulder Strap
Power Source
Electric
Operating Weight - Maximum
20 lb
For Chemical Cleaner
Speedyfoam
Flow Rate - Maximum
0.5 gpm
Chemical Tank Capacity
1.75 qt
Water Source
Tank
Horsepower
1/4 hp
NEMA Plug Configuration
5-15P
Water Tank Capacity
3.3 gal
Power Source - TS Only
Electric
Power Source - old
Electric

Dimensions

Width
10 in
Height
19 in
Length
18 in
Hose Dimensions
1/4 in x 10 ft
Hose Length
10 ft
Overall Height
19 in
Overall Width
10 in
Overall Depth
18 in
Hose Diameter
1/4 in

Description

Coil Cleaning System, Portable, 1/4 hp HP, 0.5 gpm GPM, Operating Pressure 200 psi, Hose Dimensions 1/4 in x 10 ft, Height 19 in, Length 18 in, Width 10 in, Volts/Phase 115, Pump Drive Direct, Pump Type Diaphragm, Plug Type 5-15, Usable Hours per Week 40 hr, Water Input Temp. Up to 120 Degrees F, Net Weight 20 lb, Includes (2) Nozzles, 15 ft Power Cord

Ratings & reviews