Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Coil Cleaner, Liquid, 5 gal

  • Mfr # SC-FCC-5

  • Zoro # G2003793


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Purple
Form
Liquid
Food Grade
Not Food Safe
Non-Caustic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-FCC-5
Zoro #
G2003793
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Coil Cleaner
Color
Purple
Form
Liquid
Food Grade
Not Food Safe
Non-Caustic
Yes
Acidic/Alkaline
Alkaline
Standards
ORMD
Biodegradable
Biodegradable
Application
Condenser Coils, Evaporator Coils
Characteristics
Expanding Foam Cleaner
pH Value
11
Series
SpeedyFoam
Container Type
Pail
Product Type
Coil Cleaner
For Material
Aluminum, Copper, Metal
Brightening
Brightening
Fluid Color
Purple
Removes
Grease, Grime, Oil, Oxide Deposit
Foaming
Foaming
Fluid Base
Alkaline
Concentration
Concentrated
For Location
Indoor/Outdoor
Biodegradability
Biodegradable
Cleaning
Cleaner
Fuming
Non-Fuming
Scent
Lemon
Causticity
Non-Caustic
Requires Rinsing
No-Rinse

Description

Coil Cleaner, Liquid, Size 5 gal, Color Purple, Application Condenser Coils, Evaporator Coils, Characteristics Expanding Foam Cleaner, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Non-Caustic Yes, Standards ORMD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.