Zoro Homepage

Condenser Needle Garden Hose Attachment

  • Mfr # CN-03

  • Zoro # G1683236


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Aluminum
Type
36 in Long 90 Degrees Fan Spray
Lance Length (In.)
36 in
For Use With
Condenser Needle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-03
Zoro #
G1683236
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Lance Length (In.)
36 in
Overall Height
42 in
Hose Length
3 ft
Overall Width
3 in
Overall Depth
3 in
Hose Connection Size
3/4 in

Details

Material
Aluminum
Type
36 in Long 90 Degrees Fan Spray
Item
Coil Cleaning System
For Use With
Condenser Needle
Max. Pressure (PSI)
150 psi
Inlet Port (In.)
3/4 in Garden Hose Connection
Includes
Adjustable Chemical Connector
Max. Flow GPM
3.5 gpm
Max. Fluid Temp. (F)
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Series
Condenser Needle
Includes Chemical Tank
Chemical Tank Included
Power Source
Water Hose
Hose Connection Gender
Male
Operating Weight - Maximum
3 lb
Mobility
Handheld
For Chemical Cleaner
Speedyfoam
Warranty
1 yr
Application
Refrigerated Vehicles, Condenser Coils
Hose Connection Type
GHT
Water Source
Hose
Product Type
Coil Cleaning System
Water Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
3.3 gpm

Description

Coil Cleaning System, 36 in Long 90 Degrees Fan Spray, Length 36 in, Includes Adjustable Chemical Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.