Zoro Homepage

External Battery Charger, Use with 29JA02

  • Mfr # CJ2-25

  • Zoro # G5267236


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
For Use With
Mfr. No. CJ-125
Battery Recharge Time
4 hr
Type
Smart Charger
Features
Charging While Battery is Inside Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ2-25
Zoro #
G5267236
UPC #
-
Country of Origin
United States

Details

Item
Battery Charger
Voltage
12V DC
For Use With
Mfr. No. CJ-125
Battery Recharge Time
4 hr
Type
Smart Charger
Features
Charging While Battery is Inside Machine
Compatible Manufacturer Model Number
CJ-125
Compatible Series
CoilJet
Product Type
Battery Charger
Compatible Product Type
Coil Washers

Description

Battery Charger, Smart Charger, For Use With Mfr. No. CJ-125, Voltage 12V DC, Battery Recharge Time 4 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.