Zoro Homepage

Flexible Wand, 24 in., Use with 38G224

  • Mfr # 8945-FLEX-24

  • Zoro # G5267263


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Material
Copper, Nylon
Type
24 in Flexible for Tight Access
Includes
Quick-Connect Fittings, Right Angle Spray Head
Max. Flow GPM
0.6 gpm
Lance Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8945-FLEX-24
Zoro #
G5267263
UPC #
-
Country of Origin
United States

Dimensions

Lance Length (In.)
24 in
Length
24 in
Lance Length
2 ft
Overall Length
2 ft

Details

Item
Spray Wand
Material
Copper, Nylon
Type
24 in Flexible for Tight Access
Includes
Quick-Connect Fittings, Right Angle Spray Head
Max. Flow GPM
0.6 gpm
Max. Fluid Temp. (F)
120 Degrees F
For Use With
Mfr. No. CJ-125
Max. Pressure (PSI)
150 psi
Compatible Product Type
Coil Washers
Compatible Series
CoilJet
Operating Pressure - Maximum
150 psi
Fluid Temperature - Maximum
120 Degrees F
Compatible Manufacturer Model Number
CJ-200E
Product Type
Spray Wand
Flow Rate - Maximum
0.6 gpm

Description

Spray Wand, 24 in Flexible for Tight Access, For Use With Mfr. No. CJ-125, Material Copper, Nylon, Length 24 in, Max. Flow GPM 0.6 gpm, Max. Fluid Temp. (F) 120 Degrees F, Max. Pressure (PSI) 150 psi, Lance Length (In.) 24 in, Includes Quick-Connect Fittings, Right Angle Spray Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.