Zoro Homepage

HVAC Mini-Split Cassette Bib Kit, 19"Lx10"Wx18"H

  • Mfr # SC-CB

  • Zoro # G7721421


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Application
Ceiling Cassette Systems
Includes
10 ft Hose, 5 gal Bucket, Bib, Mounting Hooks
Features
Fits Ceiling Cassette Systems up to 48 in, Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CB
Zoro #
G7721421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in

Details

Item
Bib
Color
Clear
Material
Plastic
Application
Ceiling Cassette Systems
Includes
10 ft Hose, 5 gal Bucket, Bib, Mounting Hooks
Features
Fits Ceiling Cassette Systems up to 48 in, Reusable
Product Type
Bib
Compatible Manufacturer Model Number
CJ-125

Description

HVAC Coil Cleaning System,19"Lx10"Wx18"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.