Zoro Homepage

Lance Assembly, 24 In Extension

  • Mfr # CJ-9656

  • Zoro # G3344101


product price: $54.19
/ea

Key Features

Length
24 in
Material
Steel
Type
24 in Extension
Includes
Quick-Connect Fittings
Max. Flow GPM
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-9656
Zoro #
G3344101
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Lance Length (In.)
24 in
Overall Length
2 ft
Lance Length
2 ft

Details

Material
Steel
Type
24 in Extension
Item
Extension Lance Assembly
Includes
Quick-Connect Fittings
Max. Flow GPM
4 gpm
Max. Fluid Temp. (F)
200 Degrees F
For Use With
5AEU1 CoilJet
Max. Pressure (PSI)
4,000 psi
Fluid Temperature - Maximum
200 Degrees F
Compatible Product Type
Coil Washers
Compatible Series
CoilJet
Operating Pressure - Maximum
4,000 psi
Product Type
Extension Lance Assembly
Flow Rate - Maximum
4 gpm
Compatible Manufacturer Model Number
CJ-95

Description

Extension Lance Assembly, 24 in Extension, For Use With 5AEU1 CoilJet, Material Steel, Length 24 in, Max. Flow GPM 4 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 4,000 psi, Inlet Port (In.) -, Lance Length (In.) 24 in, Includes Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.