Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinpoint Nozzle, 0 Degree, Use with 38G224

  • Mfr # CJ-QDN-0004R

  • Zoro # G5267245


product price: $24.59
/ea

Key Features

Material
Stainless Steel
For Use With
Mfr. No. CJ-125
Max. Fluid Temp. (F)
120 Degrees F
Includes
Quick-Connect Fittings
Max. Flow GPM
0.6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-QDN-0004R
Zoro #
G5267245
UPC #
-
Country of Origin
United States

Details

Item
Quick Disconnect Nozzle
Material
Stainless Steel
For Use With
Mfr. No. CJ-125
Max. Fluid Temp. (F)
120 Degrees F
Includes
Quick-Connect Fittings
Max. Flow GPM
0.6 gpm
Max. Pressure (PSI)
5,000 psi
Type
0 Degrees pinpoint
Flow Rate - Maximum
0.6 gpm
Compatible Series
CoilJet
Fluid Temperature - Maximum
120 Degrees F
Compatible Manufacturer Model Number
CJ-125
Product Type
Quick Disconnect Nozzle
Compatible Product Type
Coil Washers
Operating Pressure - Maximum
5,000 psi

Description

Quick Disconnect Nozzle, 0 Degrees Pinpoint, For Use With Mfr. No. CJ-125, Material Stainless Steel, Max. Flow GPM 0.6 gpm, Max. Fluid Temp. (F) 120 Degrees F, Max. Pressure (PSI) 5,000 psi, Includes Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.