Zoro Homepage

Quick Disconnect Adapter, 90 Degree

  • Mfr # CJ-QDN-90

  • Zoro # G0885342


product price: $55.65
/ea

Key Features

Material
Brass
Type
90 Degrees
Max. Flow GPM
0.5 gpm
For Use With
5AEU1 CoilJet
Max. Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-QDN-90
Zoro #
G0885342
UPC #
-
Country of Origin
United States

Details

Material
Brass
Type
90 Degrees
Item
Quick Disconnect Adapter
Max. Flow GPM
0.5 gpm
For Use With
5AEU1 CoilJet
Max. Pressure (PSI)
500 psi
Max. Fluid Temp. (F)
200 Degrees F
Includes
Quick-Connect Fittings
Compatible Product Type
Coil Washers
Operating Pressure - Maximum
500 psi
Compatible Manufacturer Model Number
CJ-200E
Flow Rate - Maximum
0.5 gpm
Fluid Temperature - Maximum
200 Degrees F
Compatible Series
CoilJet
Product Type
Quick Disconnect Adapter

Description

Quick Disconnect Adapter, 90 Degrees , For Use With 5AEU1 CoilJet, Material Brass, Length -, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 500 psi, Inlet Port (In.) -, Lance Length (In.) -, Includes Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.