Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spare Battery Kit, Charger, Battery

  • Mfr # CJ125-KIT-SB

  • Zoro # G5256562


product price: $235.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. CJ-125
Includes
Batteries
Type
Low Maintenance and Rechargeable
Battery Recharge Time
4 hr
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ125-KIT-SB
Zoro #
G5256562
UPC #
-
Country of Origin
United States

Details

Item
Replacement Battery
For Use With
Mfr. No. CJ-125
Includes
Batteries
Type
Low Maintenance and Rechargeable
Battery Recharge Time
4 hr
Voltage
12V DC
Compatible Product Type
Coil Washers
Compatible Series
CoilJet
Features
Second Battery can be Charged Outside of System, Portable
Compatible Manufacturer Model Number
CJ-125
Product Type
Replacement Battery

Description

Replacement Battery, Low Maintenance and Rechargeable, For Use With Mfr. No. CJ-125, Voltage 12V DC, Battery Recharge Time 4 hr, Includes Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.