Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patching & Finishing Compound Gray To Wht 10 Lbs.

  • Mfr # SF10

  • Zoro # G721885020


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF10
Zoro #
G721885020
UPC #
10186765129
Country of Origin
United States

Description

Fast curing cement-based patching and skim coating compound that provides a smooth finish to a variety of substrates prior to the installation of floor coverings. Install most floor coverings in as little as 15 minutes. Excellent as an embossed vinyl floor leveler. Apply from featheredge to 1/2 In. thick. SpeedFinish eliminates installation problems of bond failure crumbling mildew and staining of resilient flooring due to free moisture found in traditional underlayments. Apply over concrete cement backer boards RedGard Waterproofing & Anti-fracture Membrane exterior grade plywood (interior applications) ceramic tile pavers brick stone concrete terrazzo sheet vinyl laminated VCT tile and cutback adhesive (nonwater soluable). Do not use over OSB particle board hardwood parquet floors metal cushion-backed vinyl flooring or when temperature is below 50 deg. F. (10 deg. C.). Coverage: As a skim coat approximately 250 to 300 Sq. Ft.; 10 Lb. box yields 30 Sq. Ft. at 1/8 In. thickness. Mix with water. Clean with water before material dries. 10 lb. box. Powder-light gray to white. Combine 10 Lb. (4.54 kg) box of Powder to 2.5 quarts (2.37 L) to clean water or 2 parts powder to 1 part water.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.