Joint Profile for Wider Joints
Mfr # SFJP80
Zoro # G109017661
product price:Â $16.19
/ea
Sold in multiples of 75 for $1,214.25
Key Features
Color
Silver
Material
A high temperature fibrous joint forming material
Standards
UL Certified, ANSI/UL2079 (ASTM E1966), CAN/ULC-S115
Usage Location
Head of Wall
Overall Length
43.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFJP80
Zoro #
G109017661
UPC #
730573081457
Country of Origin
United States
Dimensions
Overall Length
43.4 in
Details
Item
Speedflex Joint Profile for Wider Joints
Color
Silver
Material
A high temperature fibrous joint forming material
Standards
UL Certified, ANSI/UL2079 (ASTM E1966), CAN/ULC-S115
Usage Location
Head of Wall
Series
SFJP
Container Type
Joint Profile
Description
Speedflex Joint Profile for Wider Joints
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.