
Adapter Fitting, Red/Blue Anodized
Mfr # 5730613
Zoro # G014852746
product price: $7.95
/eaKey Features
Finish
Anodized
Material
Aluminum
Color
Blue
Fitting Type
Female Hard Tube Fitting
Fitting Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5730613
Zoro #
G014852746
UPC #
880268175593
Country of Origin
United States
Dimensions
End Size2
3/8 in
End Size1
3/8 in
Details
Finish
Anodized
Material
Aluminum
Color
Blue
Fitting Type
Female Hard Tube Fitting
Fitting Angle
Straight
End Type1
Female Threads
End Type2
Tube
Description
Female; -6AN to 3/8 Inch; Red/Blue; Anodized Aluminum; Single
- • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
- • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
- • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
- • Compatible With Most Hose And Hose Ends
- • Made In U.S.A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.