Zoro Homepage

Black Anodized Fuel Pressure Gauge Fitting

  • Mfr # 561011BK

  • Zoro # G514853441


product price: $20.69
/ea

Key Features

Color
Black
Type
Straight
Material
Aluminum
End Type2
Male Flare
End Size2
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561011BK
Zoro #
G514853441
UPC #
880268188326
Country of Origin
United States

Dimensions

End Size2
5/8 in
End Size1
5/8 in
Side Port Size
1/8 in NPT

Details

Color
Black
Type
Straight
Material
Aluminum
End Type2
Male Flare
Finish
Anodized
End Type1
Female Threads

Description

Straight; -10AN With 1/8 Inch NPTF Port Hole; Anodized; Black; Aluminum; Single


  • • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
  • • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
  • • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
  • • Compatible With Most Hose And Hose Ends
  • • Made In U.S.A

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.