Zoro Homepage

Braided Hose

  • Mfr # 5340610

  • Zoro # G714853449


product price: $54.49
/ea

Key Features

Color
Silver
Material
Stainless Steel
Length
10 ft
Pressure Range
2500 psi
Hose Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5340610
Zoro #
G714853449
UPC #
880268173681
Country of Origin
China

Dimensions

Length
10 ft
Size
3/8 in

Details

Color
Silver
Material
Stainless Steel
Pressure Range
2500 psi
Hose Material
PTFE
Compatibility
Fuel/ Oil/ Antifreeze

Description

-6AN; 10 Foot Length; PTFE Teflon Inner Tube With Stainless Steel Outer Braid


  • • Manufactured With Corrosion Resistant PTFE Inner Tube And Re-Inforced With 308 Stainless Steel Outer Braid
  • • Engineered And Tested To Meet SAE-307R Standards To Provide A Quality Hose
  • • Temperature Range Of -65 Degree Fahrenheit To +450 Degree Fahrenheit Which Allows For Multiple Applications
  • • Max Operating Pressure Of 2500-PSI
  • • Compatible With Alcohol And Petroleum Based Fuels (Including Diesel), Oil, Brake And Power Steering Fluid
  • • Not For Use With Cutter Style Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.