Zoro Homepage

Fuel Filter

  • Mfr # 5779061CLR

  • Zoro # G214852744


product price: $32.29
/ea

Key Features

Fuel Type
Alcohol
Length
3-3/4 in
Width
1-1/4 in
Micron Rating
40 Micron
Inlet
-6 AN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5779061CLR
Zoro #
G214852744
UPC #
880268189156
Country of Origin
United States

Dimensions

Length
3-3/4 in
Width
1-1/4 in
Diameter
1-1/4 in
Height
1-1/4 in

Details

Fuel Type
Alcohol
Micron Rating
40 Micron
Inlet
-6 AN
Outlet
-6 AN
Material
Aluminum
Finish
Anodized
Item
Fuel Filter
Inlet Connection Type
Male Threads
Location
In-Line
Outlet Connection Type
Male Threads

Description

In-Line; Alcohol; -6AN; 3-3/4 Inch Length; Anodized; Clear; Aluminum


  • • Manufactured With 6061 Billet Aluminum For Strength And Durability
  • • Slim 1-1/4 Inch O.D. Allows For Easy Mounting
  • • Flow Rate Of 95 Gallons Per Hour At 7 PSI For Race Or Street Applications
  • • 40 Micron Element Is Easy To Access And Can Be Cleaned Or Replaced
  • • Replaceable Disc Style Filter Allows For Bi-Directional Filtering
  • • Made In U.S.A

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.