
Fuel Filter
Mfr # 5779080BL
Zoro # G514852734
product price: $38.85
/eaKey Features
Fuel Type
Alcohol
Length
4 in
Width
1-1/4 in
Micron Rating
40 Micron
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5779080BL
Zoro #
G514852734
UPC #
880268189163
Country of Origin
United States
Dimensions
Length
4 in
Width
1-1/4 in
Height
1-1/4 in
Diameter
1-1/4 in
Details
Fuel Type
Alcohol
Micron Rating
40 Micron
Material
Aluminum
Item
Fuel Filter
Finish
Anodized
Inlet
-8 AN
Outlet
-8 AN
Outlet Connection Type
Male Threads
Inlet Connection Type
Male Threads
Location
In-Line
Description
In-Line; Alcohol; -8AN; 4 Inch Length; Anodized; Blue; Aluminum
- • Manufactured With 6061 Billet Aluminum For Strength And Durability
- • Slim 1-1/4 Inch O.D. Allows For Easy Mounting
- • Flow Rate Of 95 Gallons Per Hour At 7 PSI For Race Or Street Applications
- • 40 Micron Element Is Easy To Access And Can Be Cleaned Or Replaced
- • Replaceable Disc Style Filter Allows For Bi-Directional Filtering
- • Made In U.S.A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.