Zoro Homepage

MaxFlow Xtreme Cat Back System Kit

  • Mfr # 50102

  • Zoro # G614852733


product price: $811.95
/ea
Free Shipping & Returns

Key Features

Diameter
3-1/2 in
Type
Cat-Back
Material
Stainless Steel
Exhaust Type
Single
Exhaust Tip Style
4 in Round Dual Quad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102
Zoro #
G614852733
UPC #
880268180528
Country of Origin
China

Dimensions

Diameter
3-1/2 in

Details

Type
Cat-Back
Material
Stainless Steel
Exhaust Type
Single
Exhaust Tip Style
4 in Round Dual Quad
Includes Muffler
Yes
Includes Hardware
Yes
Muffler Configuration
Single Inlet/ Dual Outlet
Exit Position
Driver And Passenger Rear
Outlet Type
Dual
Includes Exhaust Tip
Yes
Sound Level
Aggressive

Description

304 Stainless Steel; With MaxFlow Xtreme Muffler; 3-1/2 Inch Inlet Diameter; 2-1/2 Inch Outlet Diameter; Single Exhaust With Dual Exit Rear; 4 Inch Diameter Black Powder Coated 304 Stainless Steel Tips


  • • Built From Premium T-304 Austenitic Stainless Steel Which Will Not Pit Or Rust
  • • Smooth Mandrel Bent Angles Ensure Maximum Air Flow For The Very Best Sound And Performance
  • • CNC Manufacturing To Exacting Tolerances Creates Precise Fitment That Reduces Installation Time
  • • 300 Series Stainless Steel Weld Filler Supports The Overall Quality And Durability Of The System
  • • Optional Dual Side Or Dual Rear Exits On Applicable Systems Provides Optional System Set Up Look
  • • Rich, Aggressive Tone From The MaxFlow Xtreme Muffler Adds A Powerful Sound To The Vehicle

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.