
MaxFlow Xtreme Cat Back System Kit
Mfr # 50301
Zoro # G314852743
product price: $800.95
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Type
Cat-Back
Diameter
3 in
Outlet Type
Dual
Muffler Configuration
Single Inlet/ Dual Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50301
Zoro #
G314852743
UPC #
880268180450
Country of Origin
China
Dimensions
Diameter
3 in
Details
Material
Stainless Steel
Type
Cat-Back
Outlet Type
Dual
Muffler Configuration
Single Inlet/ Dual Outlet
Includes Exhaust Tip
Yes
Includes Muffler
Yes
Exhaust Type
Single
Includes Hardware
Yes
Exhaust Tip Style
4 in Round
Sound Level
Aggressive
Exit Position
Driver And Passenger Rear Or Driver And Passenger Side Behind Tire
Description
304 Stainless Steel; With MaxFlow Xtreme Muffler; 3 Inch Inlet Diameter; 2-1/2 Inch Outlet Diameter; Single Exhaust With Dual Exit Side Or Dual Exit Rear; 4 Inch Diameter Black Powder Coated 304 Stainless Steel Tips
- • Built From Premium T-304 Austenitic Stainless Steel Which Will Not Pit Or Rust
- • Smooth Mandrel Bent Angles Ensure Maximum Air Flow For The Very Best Sound And Performance
- • CNC Manufacturing To Exacting Tolerances Creates Precise Fitment That Reduces Installation Time
- • 300 Series Stainless Steel Weld Filler Supports The Overall Quality And Durability Of The System
- • Optional Dual Side Or Dual Rear Exits On Applicable Systems Provides Optional System Set Up Look
- • Rich, Aggressive Tone From The MaxFlow Xtreme Muffler Adds A Powerful Sound To The Vehicle
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.