
Spark Plug Wire Set
Mfr # 3001BK
Zoro # G114853452
product price: $55.55
/eaKey Features
Spark Plug Boot Ends
90 Degree
Distributor Terminal Ends
HEI/ Socket
Diameter (IN)
8.5 mm
Color
Black
Conductor Type
Spiral Wound Kevlar Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001BK
Zoro #
G114853452
UPC #
880268172349
Country of Origin
China
Dimensions
Diameter (IN)
8.5 mm
Details
Spark Plug Boot Ends
90 Degree
Distributor Terminal Ends
HEI/ Socket
Color
Black
Conductor Type
Spiral Wound Kevlar Core
Number Of Wires
8
Wire Resistance
500 Ohms Per Foot Resistance
RFI Suppression
Yes
Material
Silicone
Description
Unassembled Multi-Fit Kit; Black; 8-1/2 Millimeter; High Density Silicone Rated at 450 Degrees Fahrenheit; Spiral Wound Kevlar Core; 90 Degree Spark Plug Boots; Supplied With User Installed Boots And Terminals For Socket And HEI Style Distributors; 500 Ohms Per Foot Resistance; Without Wire Separators
- • High Density Silicone Rated At 450 Degrees Fahrenheit
- • Spiral Wound Kevlar Core
- • 90 Degree Spark Plug Boots
- • 500 Ohms Per Foot Resistance
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.